
R/A CABLE CLAMP KIT SZ 11 MINI CPC
Mfr # 1546746-4
Zoro # G201025359
product price:Â $11.75
/ea
Sold in multiples of 7 for $82.25
Key Features
Strain Relief Type
Right Angle
Cover
With
Cable Clamp Material
Nylon
Product Type
Accessory
Shell Size
11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546746-4
Zoro #
G201025359
UPC #
-
Country of Origin
Mexico
Dimensions
Shell Size
11
Cable Diameter (Max)
.453 in
Details
Strain Relief Type
Right Angle
Cover
With
Cable Clamp Material
Nylon
Product Type
Accessory
Strain Relief Color
Black
Cable Clamp Color
Black
Strain Relief Material
Thermoplastic
Accessory Type
Cable Clamp
Body Style
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.