
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546746-2
Zoro #
G801025254
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter (Max)(in)
0.453
Shell Size
11
Details
Strain Relief Type
Right Angle
Product Type
Accessory
Cable Clamp Color
Black
Cover
With
Body Style
Right Angle
Cable Clamp Material
Nylon
Accessory Type
Cable Clamp
Strain Relief Material
Thermoplastic
Strain Relief Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.