
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776943-4
Zoro #
G901026205
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
2.2 mm [ .087 in ]
Details
Housing Color
Green
Block Type
None
Interlock
Without
Centerline
5 mm [ .197 in ]
Closed End
With
Contact Base Material
Phosphor Bronze
Contact Mount
Through Hole
Mating Angle
90°
Threaded Flange
Without
Contact Mating Area Plating Material
Tin
Shrouded
Yes
Number of Rows
1
Housing Material
PA 6.6
Connector Style
Header
Applies To
Printed Circuit Board
Mounting Angle
Right Angle
Side Stackable
No
Screwless Terminal Block
Yes
Screw Flange
Without
Number of Positions
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.