
R/A RCP ASSY 37 POS SER 109
Mfr # 1218434-4
Zoro # G301066634
product price: $65.69
/ea
Sold in multiples of 108 for $7,094.52
Key Features
Material
Steel
Finish
Cadmium Plated
Connection Material
Brass or Beryllium Copper
Connector Type
Receptacle
Contact Plating Thickness
50 µin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218434-4
Zoro #
G301066634
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
50 µin
Details
Item
Connector
Material
Steel
Finish
Cadmium Plated
Connection Material
Brass or Beryllium Copper
Connector Type
Receptacle
Terminal Finish
Nickel Plated
Number of Contacts
37
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.