Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R/A SEALED TACT SWITCH 1571407-1

R/A SEALED TACT SWITCH (Discontinued)

  • Mfr # 1571407-1
  • Zoro # G101026210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571407-1
Zoro #
G101026210
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Button Width
2.79 mm [ .11 in ]
Switch Height (in)
0.236
Actuator Length
1.6 mm [ .063 in ]

Details

Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Force
260 g [ 9.178 oz ]
Ganged
With
Tactile
Yes
Contact Plating
Silver
Contact Base Material
Stainless Steel
Leg Style
J Style
Illuminated
With
Tactile Feel
With
Process Sealed
Yes
Snap Action
Without
Case Material
Thermoplastic (LCP)
Support Bracket
With
ESD Grounding Terminal
Without
Low Profile
With
Temperature Rating (°C)
Standard
Actuator Style
Round
Bushing Style
Unthreaded
Actuator Material
Silicon Rubber
Actuator Color
Black
Dust Proof
Yes
Product Type
Switch
Actuator Profile
Extended
Mounting Type
Through Hole
Operating Function
No
Number of Actuators
1
Mounting Angle
With
Termination Type
Printed Circuit Board
Case Color
Ivory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.