
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796379-2
Zoro #
G100947530
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter (Max)
8.36mm[.329in]
Screw Size
45066
Shell Size
11
Details
Product Type
Accessory
Body Style
Right Angle
Cable Clamp Flammability Rating
UL 94V-0
Accessory Type
Cable Clamp
Cable Clamp Material
Nylon
Screw Type
Self-Tapping
Cover
Without
Cable Clamp Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.