
R/A STRN RELIEF KIT SZ 13 CPC
Mfr # 796380-2
Zoro # G600947597
product price: $13.15
/eaSold in multiples of 6 for $78.90
Key Features
Cable Clamp Color
Black
Body Style
Right Angle
Accessory Type
Cable Clamp
Cable Diameter (Max)
11.51mm[.453in]
Cover
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796380-2
Zoro #
G600947597
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter (Max)
11.51mm[.453in]
Screw Size
45066
Shell Size
13
Details
Cable Clamp Color
Black
Body Style
Right Angle
Accessory Type
Cable Clamp
Cover
Without
Product Type
Accessory
Cable Clamp Material
Nylon
Screw Type
Self-Tapping
Cable Clamp Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.