
RAIL ASSY GUIDE X2 BEZEL MT
Mfr # 1367610-1
Zoro # G201052959
product price:Â $18.85
/ea
Sold in multiples of 420 for $7,917.00
Key Features
Number of Ports
1
Product Type
Accessory
Tail Length
.1141 in
For Use With Pluggable I/O Products
X2 SMT Connector
System
X2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1367610-1
Zoro #
G201052959
UPC #
-
Country of Origin
United States
Dimensions
Tail Length
.1141 in
Details
Number of Ports
1
Product Type
Accessory
For Use With Pluggable I/O Products
X2 SMT Connector
System
X2
Port Matrix Configuration
1 x 1
Pluggable I/O Accessory Type
Rail
PCB Mounting Style
Double-Sided (Belly-to-Belly)
Form Factor
X2
Cage Type
Single
Data Rate (Max)
10 Gb/s
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.