Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RAST 5 HSG 7P RIGHT ANGLE  GWT 1955660-7

RAST 5 HSG 7P RIGHT ANGLE GWT (Discontinued)

  • Mfr # 1955660-7
  • Zoro # G800956993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1955660-7
Zoro #
G800956993
UPC #
-
Country of Origin
United States

Dimensions

Length
12.3 mm

Details

Item
PCB Mount Header
Number of Rows
1
Material
Nylon
Features
Shrouded
Application
Signal
Color
Natural
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Contact Finish
Tin over Nickel; Tin Plated
Current Rating
16 A
Max. Temp.
105°C
Hole Center to Center
5 mm
Number of Contacts
7
Terminal Type
Solder
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.