Zoro Homepage
This item is Discontinued.
Te Connectivity RCPT  2.0MM  38P VRT MT  8 Au   2.6ST 4-1734506-2

RCPT 2.0MM 38P VRT MT 8 Au 2.6ST (Discontinued)

  • Mfr # 4-1734506-2
  • Zoro # G901068847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1734506-2
Zoro #
G901068847
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
10 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Terminal Type
Through Hole
Number of Rows
2
Current Rating
1 A
Number of Contacts
38
Contact Type
Socket
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.