
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1734506-7
Zoro #
G001068853
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
10 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Number of Contacts
48
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Connection Material
Brass
Terminal Finish
Tin Plated
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
2
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.