
RCPT 2.0MM 50P VRT MT 30 Au 2.6ST
Mfr # 9-1734506-8
Zoro # G401069504
product price: $4.69
/ea
Sold in multiples of 35 for $164.15
Key Features
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-1734506-8
Zoro #
G401069504
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Hole Center to Center
2 mm
Number of Contacts
50
Terminal Finish
Tin Plated
Number of Rows
2
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Contact Type
Socket
Connection Material
Brass
Contact Finish
Gold Plated; Matte Tin Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.