Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT 250 F & RCPT 094 PIN TPBR

  • Mfr # 1217295-1

  • Zoro # G601009379


product price: $0.17
/ea
Sold in multiples of 700 for $119.00

Key Features

Overall Length
.53 in
Terminal Type
Receptacle
Mating Tab Thickness
.032 in
Barrel Type
Open
Plating Thickness
80 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217295-1
Zoro #
G601009379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
.53 in
Mating Tab Thickness
.032 in
Plating Thickness
80 µin
Receptacle Stock Thickness
.016 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Barrel Type
Open
Terminal Orientation
Flag
Plating Material
Tin
Connection Capacity
Multiple
Line
FASTON .250
Wire Insulation Support
Without
Contact Base Material
Brass
Mating Retention Type
Dimple
UL Rating
Listed
Fully Insulated
No
Terminal & Splice Style
Receptacle
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.