Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT  2MM  20P  VRT SMT  30Au   LOCK 2-1734516-0

RCPT 2MM 20P VRT SMT 30Au LOCK (Discontinued)

  • Mfr # 2-1734516-0
  • Zoro # G301064203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1734516-0
Zoro #
G301064203
UPC #
-
Country of Origin
China

Dimensions

Height
5.2 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Number of Rows
2
Hole Center to Center
2 mm
Contact Finish
Gold Plated; Matte Tin Plated
Contact Type
Socket
Connection Material
Brass
Number of Contacts
20
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.