Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT  2MM  40P  VRT SMT  30Au   W/O LOCK 9-1734516-0

RCPT 2MM 40P VRT SMT 30Au W/O LOCK (Discontinued)

  • Mfr # 9-1734516-0
  • Zoro # G601069465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1734516-0
Zoro #
G601069465
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Black
Material
Thermoplastic
Contact Finish
Gold Plated; Matte Tin Plated
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Brass
Contact Type
Socket
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.