Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT 2MM 50P VRT MT 30AU 2.6ST 9-1470209-8

RCPT 2MM 50P VRT MT 30AU 2.6ST (Discontinued)

  • Mfr # 9-1470209-8
  • Zoro # G901064863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1470209-8
Zoro #
G901064863
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Series
AMPMODU
Color
Black
Material
Thermoplastic
Terminal Finish
Tin Plated
Number of Contacts
50
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Terminal Type
Through Hole
Connection Material
Copper Alloy
Hole Center to Center
2 mm
Current Rating
1 A
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.