Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT 7 POS Sz103 w/SOLDER CUPS 140 POL

  • Mfr # 2101676-1

  • Zoro # G101009558


product price: $152.99
/ea
Sold in multiples of 2 for $305.98
Free Shipping & Returns

Key Features

Insulated
Yes
Type
Receptacle, Socket
Material
Copper Alloy
Overall Length
23.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101676-1
Zoro #
G101009558
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23.75 mm

Details

Insulated
Yes
Type
Receptacle, Socket
Item
Connector
Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.