Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rcpt 8 Pos 103 Shell 2.5A PCB Cont Pol1 2157375-1

Rcpt 8 Pos 103 Shell 2.5A PCB Cont Pol1 (Discontinued)

  • Mfr # 2157375-1
  • Zoro # G900984148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157375-1
Zoro #
G900984148
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.93 in

Details

Insulated
Yes
Item
Connector
Material
Copper Alloy
Type
Receptacle, Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.