Zoro Homepage
This item is Discontinued.
Te Connectivity RCPT ASSY 32 POS VERT 0.8MM MI 1-1375870-4

RCPT ASSY 32 POS VERT 0.8MM MI (Discontinued)

  • Mfr # 1-1375870-4
  • Zoro # G601066426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1375870-4
Zoro #
G601066426
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Material
Liquid Crystal Polymer
Standards
UL E28476
Color
Natural
Wire Type
Discrete
Hole Center to Center
0.8 mm
Max. Voltage
30V AC
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
32
Max. Temp.
85°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.