Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT ASSY 36 POSN SCR LK L PF 553601-1

RCPT ASSY 36 POSN SCR LK L PF (Discontinued)

  • Mfr # 553601-1
  • Zoro # G101069231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553601-1
Zoro #
G101069231
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
75°C
Application
Signal
Color
Black
Material
Thermoplastic
Connector Type
IDC; Receptacle
Sub-Category
Connectors
Number of Contacts
36
Connection Material
Phosphor Bronze
Terminal Finish
Gold Flash
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Hole Center to Center
2.16 mm
Current Rating
1 A
Connector Terminates To
Wire & Cable
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.