
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555983-1
Zoro #
G601069267
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
75°C
Application
Signal
Material
Polyphenylene Oxide
Color
Black
Features
Panel Mount Feature
Finish
Nickel Plated
Connection Material
Copper Alloy
Sub-Category
Connectors
Terminal Finish
Gold Flash
Connector Type
IDC; Receptacle
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Current Rating
1 A
Connector Terminates To
Wire & Cable
Hole Center to Center
2.16 mm
Number of Contacts
36
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.