Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASSY 37P HDP-20 CN

  • Mfr # 5207661-3

  • Zoro # G101068845


product price: $10.49
/ea
Sold in multiples of 8 for $83.92

Key Features

Max. Temp.
105°C
Application
Signal
Material
Steel
Finish
Tin Plated
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207661-3
Zoro #
G101068845
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
0.435 in

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Steel
Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
2.74 mm; 2.79 mm; 2.76 mm
Number of Contacts
37
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.