
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445339-1
Zoro #
G001066682
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Wire Range
28 AWG
Max. Voltage
30V AC
Max. Temp.
85°C
Standards
UL E28476
Color
Natural
Material
Liquid Crystal Polymer
Number of Contacts
4
Contact Type
Socket
Wire Type
Discrete
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Terminal Finish
Gold Plated; Gold over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.