Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASSY 50 POS VERT MTG SHLD

  • Mfr # 5554216-3

  • Zoro # G001068846


product price: $18.95
/ea
Sold in multiples of 4 for $75.80

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Nickel Plated
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5554216-3
Zoro #
G001068846
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Nickel Plated
Material
Thermoplastic
Color
Black
Features
With Boss; Panel Mount Feature
Contact Finish
Gold Plated
Number of Contacts
50
Connection Material
Phosphor Bronze
Hole Center to Center
2.16 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Terminal Finish
Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.