
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5554217-4
Zoro #
G201068837
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Boss; Panel Mount Feature
Finish
Nickel Plated
Material
Thermoplastic
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
2.16 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
50
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.