Zoro Homepage
This item is Discontinued.
Te Connectivity RCPT ASSY 50POS SHLD RTANG 5557932-1

RCPT ASSY 50POS SHLD RTANG (Discontinued)

  • Mfr # 5557932-1
  • Zoro # G401068507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557932-1
Zoro #
G401068507
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Polyester
Finish
Nickel Over Copper
Features
Panel Mount Feature
Contact Finish
Gold Plated
Connection Material
Copper Alloy
Hole Center to Center
2.16 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
50
Terminal Finish
Tin Plated
Current Rating
3.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.