
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555139-2
Zoro #
G801068909
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
Panel Mount Feature
Material
Glass-Filled Polyester
Finish
Nickel Over Copper
Current Rating
3.5 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
24
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Rows
2
Contact Finish
Gold Plated
Hole Center to Center
2.16 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.