Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASSY POSTED SER 1 SZ 11-4

  • Mfr # 1-207825-5

  • Zoro # G301067402


product price: $19.99
/ea
Sold in multiples of 324 for $6,476.76

Key Features

Features
Panel Mount Feature; Sealable
Length
1.55 in
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-207825-5
Zoro #
G301067402
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.55 in

Details

Item
Connector Assembly
Features
Panel Mount Feature; Sealable
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.