
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5555119-1
Zoro #
G901068939
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Finish
Nickel Over Copper
Features
Panel Mount Feature
Material
Thermoplastic
Number of Contacts
36
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
3.5 A
Hole Center to Center
2.16 mm
Connection Material
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.