Zoro Homepage
This item is Discontinued.
Te Connectivity RCPT ASSY SHLD  50 POSN  RTANG 5557932-2

RCPT ASSY SHLD 50 POSN RTANG (Discontinued)

  • Mfr # 5557932-2
  • Zoro # G301068478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557932-2
Zoro #
G301068478
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
Panel Mount Feature
Material
Glass-Filled Polyester
Finish
Nickel Over Copper
Color
Black
Number of Rows
2
Hole Center to Center
2.16 mm
Connector Type
Receptacle
Contact Finish
Gold Plated
Current Rating
3.5 A
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.