Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RCPT ASSY SHLD RTANG  24 POSN 5554923-2

RCPT ASSY SHLD RTANG 24 POSN (Discontinued)

  • Mfr # 5554923-2
  • Zoro # G501068827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5554923-2
Zoro #
G501068827
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Finish
Nickel Over Copper
Material
Glass-Filled Polyester
Features
Panel Mount Feature
Connection Material
Copper Alloy
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
3.5 A
Contact Finish
Gold Plated
Connector Type
Receptacle
Hole Center to Center
2.16 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.