Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RCPT ASY VRT AMPINRGY WTB 4POS

  • Mfr # 556881-4

  • Zoro # G101068883


product price: $10.99
/ea
Sold in multiples of 8 for $87.92

Key Features

Max. Single Wire Size
6 AWG
Min. Single Wire Size
20 AWG
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556881-4
Zoro #
G101068883
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
6 AWG
Min. Single Wire Size
20 AWG
Width
0.76 in
Length
2.72 in
Height
12.7 mm
Contact Plating Thickness
3.81 µm

Details

Item
Connector Assembly
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Wire Type
Stranded
Color
Black
Material
Polyphenylene Sulfide
Connection Material
Copper Alloy
Hole Center to Center
11.18 mm
Flammability Rating
UL 94 V-0
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Type
Pin/Socket
Number of Contacts
4
Current Rating
35 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.