
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-92009-0
Zoro #
G700955997
UPC #
-
Country of Origin
China
Dimensions
Length
27.5 mm
Height
4.5 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Material
Nylon
Application
Power, Signal
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
10
Max. Voltage
250V AC/VDC
Hole Center to Center
2.5 mm
Connector Terminates To
Wire & Cable
Current Rating
3 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.