
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63723-2
Zoro #
G501010062
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Details
Wire Range
0.51 to 1.31 mm²
Connection Type
F-Crimp
Insulation Type
Non-Insulated
Seam
Open
Terminal Type
Quick Disconnect Receptacle
Wire Type
Discrete Wire
Connection Material
Phosphor Bronze
Application
Wire & Cable
Terminal Orientation
Twisted
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.