RCR AU-SPR AU-CUP 018-040

  • Mfr # 380598-1

  • Zoro # G501026742


product price: $0.99
/ea
Sold in multiples of 71 for $70.29

Key Features

Termination Style
Solder
Maximum Wire Size
19 AWG
Minimum Wire Size
25 AWG
Contact Material
Beryllium Copper
Minimum Operating Temperature
-85 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380598-1
Zoro #
G501026742
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
19 AWG
Minimum Wire Size
25 AWG
Hole Dia.
0.089 in
Contact Plating Thickness
30 µm

Details

Item
Connector Contact
Termination Style
Solder
Contact Material
Beryllium Copper
Minimum Operating Temperature
-85 °F
Maximum Operating Temperature
126 Degrees C
Wire Type
Discrete
Application
Power, Signal
Contact Finish
Gold Plated
Contact Type
Socket
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.