
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5380635-2
Zoro #
G301026423
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
19 AWG
Minimum Wire Size
25 AWG
Hole Dia.
0.089 in
Contact Plating Thickness
30 µm
Details
Item
Connector Contact
Contact Material
Beryllium Copper
Maximum Operating Temperature
126 Degrees C
Application
Power, Signal
Wire Type
Discrete
Connection Material
Beryllium Copper
Contact Type
Socket
Current Rating
7.5 A
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.