This item is Discontinued.

Te Connectivity RCR SN-SPR SN-CUP 036-051 1-5380758-0

RCR SN-SPR SN-CUP 036-051 (Discontinued)

  • Mfr # 1-5380758-0
  • Zoro # G401025227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-5380758-0
Zoro #
G401025227
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Hole Dia.
0.089 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector Contact
Contact Material
Beryllium Copper
Maximum Operating Temperature
126 Degrees C
Wire Type
Discrete
Application
Power, Signal
Connection Material
Beryllium Copper
Contact Finish
Tin Plated
Contact Type
Socket
Current Rating
4 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.