Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RD6CAH2600 = M5757/1-021

  • Mfr # 1617048-9

  • Zoro # G101025251


product price: $3,127.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
26.5 VDC
Coil Power Rating (DC)
3511 mW
Transistor Driver
Without
Input Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617048-9
Zoro #
G101025251
UPC #
-
Country of Origin
United States

Details

Coil Voltage
26.5 VDC
Coil Power Rating (DC)
3511 mW
Transistor Driver
Without
Input Voltage
26.5 VDC
Coil Polarity Protection Diode
Without
Product Type
Relay
Termination Type
Solder Hook Terminals
Mounting Type
Chassis Mount
Coil Suppression Diode
Without
Contact Arrangement
6 Form C, 6PDT, 6 C/O
Coil Latching
Without
Relay Type
Military/Aerospace High Performance
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Actuating System
DC
Contact Current Rating
2A
Shock
100G's, 6ms
Vibration
20G's, 10 to 2000Hz
Enclosure Type
Hermetically Sealed
MOSFET Driver
Without
Coil Resistance
200 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.