Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 6 A, PCB

  • Mfr # 1393217-3

  • Zoro # G701025293


product price: $4.69
/ea
Sold in multiples of 20 for $93.80

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393217-3
Zoro #
G701025293
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
6 A
Contact Rating (AC)
6 A @ 250V AC
Number of Poles
1
Power Consumption - Relay
200 mW
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Operating Temp. Range
50 to 70°C
Contact Limiting Making Current
15A
Contact Rating
6A
Contact Voltage Rating
250V AC
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Breaking Current
6A
Protection Category
RTIII
Contact Limiting Short-Time Current
6A
Contact Limiting Continuous Current
6A
Coil Resistance
405 Ω
Switching Voltage
400V AC
Insulation Creepage
4 mm [ .157 in ]
Coil Type
Monostable, DC
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.