Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RE032006 2-1393217-0

RE032006 (Discontinued)

  • Mfr # 2-1393217-0
  • Zoro # G801025728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393217-0
Zoro #
G801025728
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
1 Form A (NO)
Power Consumption - Relay
200 mW
Number of Poles
1
Contact Material
AgNi0.15
Features
UL Coil Insulation Class F
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
250 VAC
Contact Limiting Making Current
30 A
Protection Category
RTIII
Coil Resistance
180 Ω
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
6A
Insulation Clearance
.157 in
Switching Voltage
400 VAC
Insulation Creepage
.157 in
Contact Limiting Continuous Current
6A
Coil Type
Monostable, DC
Contact Rating
0.25A
Contact Limiting Breaking Current
6A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.