Zoro Homepage
This item is Discontinued.
Te Connectivity RE034006 2-1416010-4

RE034006 (Discontinued)

  • Mfr # 2-1416010-4
  • Zoro # G401026415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1416010-4
Zoro #
G401026415
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
6V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Features
UL Coil Insulation Class F
Contact Material
AgSnO2
Power Consumption - Relay
200 mW
Insulation Clearance
4 mm [ .157 in ]
Switching Voltage
400V AC
Contact Voltage Rating
250V AC
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Creepage
4 mm [ .157 in ]
Contact Rating
6A
Protection Category
RTIII
Contact Limiting Breaking Current
6A
Contact Limiting Continuous Current
6A
Operating Temp. Range
50 to 70°C
Contact Limiting Making Current
15A
Contact Limiting Short-Time Current
6A
Coil Type
Monostable, DC
Coil Resistance
180 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.