
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1416010-5
Zoro #
G901026403
UPC #
-
Country of Origin
Czechia
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
9V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Power Consumption - Relay
200 mW
Features
UL Coil Insulation Class F
Contact Material
AgSnO2
Insulation Clearance
4 mm [ .157 in ]
Contact Limiting Continuous Current
6A
Switching Voltage
400V AC
Protection Category
RTIII
Coil Type
Monostable, DC
Insulation Creepage
4 mm [ .157 in ]
Dielectric Voltage
4000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Contact Voltage Rating
250V AC
Coil Resistance
405 Ω
Contact Limiting Breaking Current
6A
Contact Limiting Making Current
15A
Contact Limiting Short-Time Current
6A
Contact Rating
6A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.