
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2834055-4
Zoro #
G301026324
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
22 AWG
Max. Single Wire Size
16 AWG
For Minimum Wire Size - Solid
22 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
22 AWG
Details
Item
Connector
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Current
9 A
Standards
UL 1977
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Poke-In
Features
Circuit Identification Feature
Hole Center to Center
4.5 mm
Max. Temp.
105°C
Current Rating
9 A
Number of Rows
1
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Poke-In
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.