
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5917630-2
Zoro #
G501069084
UPC #
-
Country of Origin
Japan
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.3 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Thermoplastic
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Type
Through Hole
Connection Material
Copper Alloy
Number of Contacts
60
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.