Zoro Homepage
This item is Discontinued.
Te Connectivity REC ASS Y 80P 1.27FHBB 5917630-3

REC ASS Y 80P 1.27FHBB (Discontinued)

  • Mfr # 5917630-3
  • Zoro # G301069116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917630-3
Zoro #
G301069116
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.5 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Current Rating
1 A
Number of Contacts
80
Hole Center to Center
1.27 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.