Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REC ASSY 12P MINI CT DC DRAWE

  • Mfr # 1-1612257-2

  • Zoro # G701067392


product price: $3.25
/ea
Sold in multiples of 55 for $178.75

Key Features

Wire Connector Style
Mini CT; Snap-Fit
For Use With
1-1612256-2 Connector
Length
35.6 mm
Max. Voltage
50V AC/DC
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1612257-2
Zoro #
G701067392
UPC #
-
Country of Origin
China

Dimensions

Length
35.6 mm
Height
14.8 mm

Details

Item
Connector
Wire Connector Style
Mini CT; Snap-Fit
For Use With
1-1612256-2 Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Color
Black
Material
Glass-Filled PBT
Number of Rows
1
Contact Type
Socket
Connector Type
Receptacle
Hole Center to Center
1.5 mm
Flammability Rating
UL 94 V-0
Terminal Type
Insulation Displacement Crimp
Connection Material
Copper Alloy
Number of Contacts
12
Current Rating
1.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.