Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity REC ASSY RIGHT ANGLE STACKED THRUHOLE US 292323-6

REC ASSY RIGHT ANGLE STACKED THRUHOLE US (Discontinued)

  • Mfr # 292323-6
  • Zoro # G701064438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292323-6
Zoro #
G701064438
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Finish
Bright Tin Plated
Material
Thermoplastic
Color
Black
Features
With Locking Feature and Panel Ground
Number of Ports
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
8
Connector Type
Receptacle
Terminal Type
Solder
Contact Finish
Gold Flash over Palladium Nickel
Hole Center to Center
2 mm; 2.5 mm
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.