Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity REC. ASSY. Slant Insertion SATA. H7.85 2129571-2

REC. ASSY. Slant Insertion SATA. H7.85 (Discontinued)

  • Mfr # 2129571-2
  • Zoro # G101025206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2129571-2
Zoro #
G101025206
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
1 mm [ .039 in ]

Details

Number of Rows
1
Contact Base Material
Copper Alloy
Solder Tail Contact Plating Material
Tin
Product Type
Connector
Contact Mating Area Plating Material
Gold
Applies To
Printed Circuit Board
Housing Material
High Temperature Thermoplastic
Connector Style
Receptacle
PCB Mount Retention Type
Solder Peg
Housing Color
Black
Number of Ports
2
Mounting Location
Bottom
Number of Positions
22
PCB Mounting Orientation
Right Angle
Solder Tail Contact Plating Finish
Matte
Profile
Standard
UL Flammability Rating
UL 94V-0
Product Grouping
SATA
PCB Mounting Style
Straddle Mount
PCB Mount Retention
With
Keyed
Yes
Contact Configuration
7P + 15P
High Temperature Housing
Yes
Stackable
No
Mating Alignment Type
Polarization
Shell
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.