Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Rec connect 22-26AWG 1983664-1

Rec connect 22-26AWG (Discontinued)

  • Mfr # 1983664-1
  • Zoro # G001067788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1983664-1
Zoro #
G001067788
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG

Details

Item
Contact
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
Power
For Use With
1983658 Cap; 1983659 or 1983660 Plug
Features
With Wire Insulation Support
Contact Finish
Pre-Tin Plated
Terminal Type
Crimp
Terminal Finish
Pre-Tin Plated
Wire Type
Discrete; Stranded
Contact Type
Socket
Connection Material
Copper Alloy
Current Rating
9 A
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.