
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
735279
Zoro #
G600977044
UPC #
-
Country of Origin
Poland
Dimensions
Wire Size
22 - 18 AWG
Overall Length
.846 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in
Details
Terminal Type
Receptacle
Discrete Wire Type
Stranded
Disconnect Type
Quick Disconnect Pin
Voltage (Max)
300 V
Plating Material
Tin
Wire Insulation Support
With
Insulation Material
Nylon
Barrel Color
Red
Terminal Orientation
Straight
Terminates To
Wire & Cable
Insulated
Yes
Wire/Cable Type
Discrete Wire
Insertion Force
Normal
FASTON
Yes
Mating Retention Type
Dimple
Crimp Type
F-Crimp
Fully Insulated
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.